Beli bahco saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Strong Saw Strings
    Mulai

    Rp569.900

    BAHCO Strong Saw Strings
    atribut:
    • Saw Blade (mm): 250 x 24 mountain
    • Overall Length (mm): 350
    • Cutting Width (mm): 0.7
    • Pitch (mm): 1
    • Cutting Depth (mm): 110
    • Blade Length (mm): 250
    • Board Thickness (mm): 0.65
    • TRUSCO Number: 353-1988
  2. BAHCO Insulation Saw
    Mulai

    Rp609.900

    BAHCO Insulation Saw
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  3. BAHCO Mata Gergaji Besi
    Mulai

    Rp6.199.900

    BAHCO Mata Gergaji Besi
    Deskripsi:
    _x000D_-By attaching a rake angle of 6 degrees, the bites are sharp and can cut smoothly._x000D_-Long lasting by using high-grade high-speed steel containing cobalt which is excellent in durability._x000D_-For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
    atribut:
    • Nominal Dimension: 250mm
    • Total Length: 263mm
    • Purpose of Use: For iron working, pipes such as stainless steel pipes/for cutting electrical pipe construction.
  4. BAHCO 396-Lap Lander Folding Pruning Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BAHCO 396-Lap Lander Folding Pruning Saw
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  5. monotaro F Clamps (Klem)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  6. Kennedy Meteor Hand Saw
    Mulai

    Rp759.900

    Kennedy Meteor Hand Saw
    Deskripsi:
    550mm (22Inch) hand saw with a high quality hardened and tempered steel blade with specially hardened teeth. Stays sharp longer. Fitted with a bi-material handle with fingerline for comfort and accuracy. Three ground edges per tooth. Cuts on back stroke. Designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates.
    atribut:
    • Blade Material: Steel
    • Type: Hand Saw
    • Blade length: 560mm
    • Handle Material: Bi-material
    • Blade Coating/Finish: Uncoated
  7. BAHCO Mata Gergaji Besi Sandflex (#3809)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.599.900

  8. SANDFLEX Mata Gergaji Besi
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  9. BAHCO Holesaw Bi-Metal
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  10. BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)
    Mulai

    Rp6.299.900

    BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)
    atribut:
    • Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  11. BAHCO Engineering Files
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    BAHCO Engineering Files
    atribut:
    • Shape: Hand
  12. HAMACO Non-Sparking Ratchet Wrench
    Mulai

    Rp4.199.900

    HAMACO Non-Sparking Ratchet Wrench
    Deskripsi:
    -A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.
    atribut:
    • Material: Beryllium Copper Alloy
  13. BAHCO Bandsaw
    Mulai

    Rp339.900

  14. BAHCO Set Kunci Sok
    Mulai

    Rp1.599.900

  15. A-MAG Combination Wrench Non-Sparking (Kunci Ring Pas)
    Mulai

    Rp1.599.900

    A-MAG Combination Wrench Non-Sparking (Kunci Ring Pas)
    atribut:
    • Finishing Material: Aluminium Bronze
  16. BAHCO Non-Sparking Adjustable Wrench
    Mulai

    Rp3.999.900

    BAHCO Non-Sparking Adjustable Wrench
    Deskripsi:
    -A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-ISO6787 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.
    atribut:
    • Material: Beryllium Copper
  17. BAHCO One Hand Ergo Pruner
    Mulai

    Rp769.900

    BAHCO One Hand Ergo Pruner
    Deskripsi:
    -Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.
    atribut:
    • Material: Steel Tools
    • Purpose of Use: For gardening work.
Daftar Harga bahco saw Terbaru March 2026
BAHCO Strong Saw StringsRp569.900
BAHCO Insulation SawRp609.900
BAHCO Mata Gergaji BesiRp6.199.900
BAHCO 396-Lap Lander Folding Pruning SawRp219.900
monotaro F Clamps (Klem)Rp259.900
Kennedy Meteor Hand SawRp759.900
BAHCO Mata Gergaji Besi Sandflex (#3809)Rp5.599.900
SANDFLEX Mata Gergaji BesiRp20.900
BAHCO Holesaw Bi-MetalRp229.900
BAHCO Holesaw Set Bi-MetalRp3.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait